Skip to content Skip to navigation menu
FAGH3072-HGJ

H3072-HGJ

H30 Series Adapter Sleeve
Item #104437585
  • H30 Series
  • 360 mm Bore
  • 188 mm Length
FAGH3072-HGJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 360 mm Bore
  • 188 mm Length
Length 188.000 mm
Bore Size 360 mm
Series H30
Weight 67.313 LB
EAN or UPC 4026677687029
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison