Skip to content Skip to navigation menu
FAGH3072-HG

H3072-HG

H30 Series Adapter Sleeve
Item #100953254
  • H30 Series
  • 360 mm Bore
  • 188 mm Length
FAGH3072-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 360 mm Bore
  • 188 mm Length
Series H30
Length 188.000 mm
Bore Size 360 mm
Weight 67.222 LB
EAN or UPC 4012801311854
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison