- H3 Series
- 35 mm Bore
- 35 mm Length
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Oil Hole | w/o Oil Hole |
| Thread Size | M35 |
| Thread Pitch | 1.5 mm |
| Lock Nut O.D. | 52 mm |
| Shaft Dia. | 30 mm |
| Series | H3 |
| Locking Device | MB7 |
| Bore Size | 35 mm |
| Lock Nut | KM7 |
| Length | 35.000 mm |
| Weight | 0.353 LB |
| EAN or UPC | 4012801170611 |

