Skip to content Skip to navigation menu
FAGH3068-HG

H3068-HG

H30 Series Adapter Sleeve
Item #100731891
  • H30 Series
  • 340 mm Bore
  • 187 mm Length
FAGH3068-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 340 mm Bore
  • 187 mm Length
Length 187.000 mm
Bore Size 340 mm
Series H30
Weight 63.933 LB
EAN or UPC 4012801311762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison