- H30 Series Adapter Sleeve
- 300 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Series | H30 |
| Lock Nut | HM3064 |
| Lock Nut O.D. | 380 mm |
| Thread Size | TR320 |
| Length | 171.000 mm |
| Locking Device | MS3064 |
| Shaft Dia. | 300 mm |
| Weight | 54.99 LB |
| EAN or UPC | 4012801311724 |

