Skip to content Skip to navigation menu
FAGH305X012

H305X012

H3 Series Adapter Sleeve
Item #100953219
  • H3 Series
  • 25 mm Bore
  • 29 mm Length
FAGH305X012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H3 Series
  • 25 mm Bore
  • 29 mm Length
Series H3
Length 29.000 mm
Bore Size 25 mm
Weight 0.178 LB
EAN or UPC 4012801311540
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison