Skip to content Skip to navigation menu
FAGH3056X1000

H3056X1000

H30 Series Adapter Sleeve
Item #100953231
  • H30 Series
  • 280 mm Bore
  • 152 mm Length
FAGH3056X1000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 280 mm Bore
  • 152 mm Length
Series H30
Length 152.000 mm
Bore Size 280 mm
Weight 45.414 LB
EAN or UPC 4012801311601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison