Skip to content Skip to navigation menu
FAGH3052XX908

H3052XX908

H30 Series Adapter Sleeve
Item #100953225
  • H30 Series
  • 260 mm Bore
  • 145 mm Length
FAGH3052XX908
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 260 mm Bore
  • 145 mm Length
Bore Size 260 mm
Series H30
Length 145.000 mm
Weight 33.157 LB
EAN or UPC 4012801311564
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison