Skip to content Skip to navigation menu
FAGH3052X-HGX907

H3052X-HGX907

H30 Series Adapter Sleeve
Item #113506578
  • H30 Series
  • 300 mm Bore
  • 200 mm Length
FAGH3052X-HGX907
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 300 mm Bore
  • 200 mm Length
Series H30
Length 200.000 mm
Bore Size 300 mm
Weight 16.909 LB
EAN or UPC 4026677399830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison