Skip to content Skip to navigation menu
FAGH3052X-HG

H3052X-HG

H30 Series Adapter Sleeve
Item #100953227
  • H30 Series
  • 260 mm Bore
  • 145 mm Length
FAGH3052X-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 260 mm Bore
  • 145 mm Length
Length 145.000 mm
Series H30
Bore Size 260 mm
Weight 34.171 LB
EAN or UPC 4012801311588
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison