Skip to content Skip to navigation menu
FAGH3048X900

H3048X900

H30 Series Adapter Sleeve
Item #100953216
  • H30 Series
  • 240 mm Bore
  • 133 mm Length
FAGH3048X900
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 240 mm Bore
  • 133 mm Length
Series H30
Length 133.000 mm
Bore Size 240 mm
Weight 22.046 LB
EAN or UPC 4012801311502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison