Skip to content Skip to navigation menu
FAGH3048X815

H3048X815

H30 Series Adapter Sleeve
Item #100953215
  • H30 Series
  • 240 mm Bore
  • 133 mm Length
FAGH3048X815
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 240 mm Bore
  • 133 mm Length
Bore Size 240 mm
Length 133.000 mm
Series H30
Weight 28.439 LB
EAN or UPC 4012801311496
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison