Skip to content Skip to navigation menu
FAGH3048-HG

H3048-HG

H30 Series Adapter Sleeve
Item #101022050
  • H30 Series
  • 240 mm Bore
  • 133 mm Length
FAGH3048-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 240 mm Bore
  • 133 mm Length
Length 133.000 mm
Series H30
Bore Size 240 mm
Weight 29.415 LB
EAN or UPC 4012801311526
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison