Skip to content Skip to navigation menu
FAGH3044XX715

H3044XX715

H30 Series Adapter Sleeve
Item #100953209
  • H30 Series
  • 220 mm Bore
  • 126 mm Length
FAGH3044XX715
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 220 mm Bore
  • 126 mm Length
Bore Size 220 mm
Length 126.000 mm
Series H30
Weight 22.707 LB
EAN or UPC 4012801311427
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison