- H30 Series
- 220 mm Bore
- 126 mm Length
| Bore Size | 220 mm |
| Shaft Dia. | 200 mm |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Thread Size | TR220 |
| Length | 126.000 mm |
| Oil Hole | w/o Oil Hole |
| Locking Device | MS3044 |
| Series | H30 |
| Lock Nut O.D. | 260 mm |
| Lock Nut | HM3044 |
| Weight | 22.894 LB |
| EAN or UPC | 4012801216937 |

