Skip to content Skip to navigation menu
FAGH3044X-HG

H3044X-HG

H30 Series Adapter Sleeve
Item #100953211
  • H30 Series
  • 220 mm Bore
  • 126 mm Length
FAGH3044X-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 220 mm Bore
  • 126 mm Length
Length 126.000 mm
Bore Size 220 mm
Series H30
Weight 22.839 LB
EAN or UPC 4012801311458
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison