Skip to content Skip to navigation menu
FAGH3040X703

H3040X703

H30 Series Adapter Sleeve
Item #100953203
  • H30 Series
  • 200 mm Bore
  • 120 mm Length
FAGH3040X703
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 200 mm Bore
  • 120 mm Length
Length 120.000 mm
Bore Size 200 mm
Series H30
Weight 18.739 LB
EAN or UPC 4012801311410
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison