- H30 Series
- 200 mm Bore
- 120 mm Length
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Thread Pitch | 3 mm |
| Lock Nut | KML40 |
| Series | H30 |
| Oil Hole | w/o Oil Hole |
| Bore Size | 200 mm |
| Thread Size | M200 |
| Shaft Dia. | 180 mm |
| Locking Device | MBL40 |
| Length | 120.000 mm |
| Lock Nut O.D. | 240 mm |
| Weight | 20.324 LB |
| EAN or UPC | 4012801216913 |

