Skip to content Skip to navigation menu
FAGH3038X615

H3038X615

H30 Series Adapter Sleeve
Item #100953198
  • H30 Series
  • 190 mm Bore
  • 112 mm Length
FAGH3038X615
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 190 mm Bore
  • 112 mm Length
Length 112.000 mm
Series H30
Bore Size 190 mm
Weight 13.007 LB
EAN or UPC 4012801311380
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison