Skip to content Skip to navigation menu
FAGH3038-HG

H3038-HG

H30 Series Adapter Sleeve
Item #100953199
  • H30 Series
  • 190 mm Bore
  • 112 mm Length
FAGH3038-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 190 mm Bore
  • 112 mm Length
Series H30
Length 112.000 mm
Bore Size 190 mm
Weight 16.49 LB
EAN or UPC 4012801311397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison