Skip to content Skip to navigation menu
FAGH3036X607

H3036X607

H30 Series Adapter Sleeve
Item #100731795
  • H30 Series
  • 180 mm Bore
  • 109 mm Length
FAGH3036X607
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 180 mm Bore
  • 109 mm Length
Length 109.000 mm
Bore Size 180 mm
Series H30
Weight 14.991 LB
EAN or UPC 4012801311342
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison