Skip to content Skip to navigation menu
FAGH3034X515

H3034X515

H30 Series Adapter Sleeve
Item #100953191
  • H30 Series
  • 170 mm Bore
  • 101 mm Length
FAGH3034X515
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 170 mm Bore
  • 101 mm Length
Length 101.000 mm
Series H30
Bore Size 170 mm
Weight 13.205 LB
EAN or UPC 4012801311298
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison