- H30 Series
- 170 mm Bore
- 101 mm Length
| Shaft Dia. | 150 mm |
| Bore Size | 170 mm |
| Thread Pitch | 3 mm |
| Series | H30 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Length | 101.000 mm |
| Thread Size | M170 |
| Lock Nut | KML34 |
| Lock Nut O.D. | 200 mm |
| Locking Device | MBL34 |
| Weight | 13.448 LB |
| EAN or UPC | 4012801216876 |

