- H30 Series
- 160 mm Bore
- 93 mm Length
| Length | 93.000 mm |
| Thread Pitch | 3 mm |
| Lock Nut | KML32 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Lock Nut O.D. | 190 mm |
| Locking Device | MBL32 |
| Shaft Dia. | 140 mm |
| Series | H30 |
| Oil Hole | w/o Oil Hole |
| Thread Size | M160 |
| Bore Size | 160 mm |
| Weight | 11.549 LB |
| EAN or UPC | 4012801311250 |

