Skip to content Skip to navigation menu
FAGH3032-HG

H3032-HG

H30 Series Adapter Sleeve
Item #100953189
  • H30 Series
  • 160 mm Bore
  • 93 mm Length
FAGH3032-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 160 mm Bore
  • 93 mm Length
Bore Size 160 mm
Series H30
Length 93.000 mm
Weight 0.0 LB
EAN or UPC 4012801311281
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison