- H30 Series
- 150 mm Bore
- 87 mm Length
| Bore Size | 150 mm |
| Thread Size | M150 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Series | H30 |
| Thread Pitch | 2 mm |
| Lock Nut O.D. | 180 mm |
| Locking Device | MBL30 |
| Shaft Dia. | 135 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KML30 |
| Length | 87.000 mm |
| Weight | 8.642 LB |
| EAN or UPC | 4012801216869 |

