Skip to content Skip to navigation menu
FAGH3026X407

H3026X407

H30 Series Adapter Sleeve
Item #100731787
  • H30 Series
  • 130 mm Bore
  • 80 mm Length
FAGH3026X407
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 130 mm Bore
  • 80 mm Length
Length 80.000 mm
Series H30
Bore Size 130 mm
Weight 6.283 LB
EAN or UPC 4012801311205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison