Skip to content Skip to navigation menu
FAGH3024X403

H3024X403

H30 Series Adapter Sleeve
Item #100953181
  • H30 Series
  • 120 mm Bore
  • 72 mm Length
FAGH3024X403
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 120 mm Bore
  • 72 mm Length
Length 72.000 mm
Series H30
Bore Size 120 mm
Weight 4.409 LB
EAN or UPC 4012801311199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison