Skip to content Skip to navigation menu
FAGH30/530-HG

H30/530-HG

H30 Series Adapter Sleeve
Item #100953179
  • H30 Series
  • 530 mm Bore
  • 265 mm Length
FAGH30/530-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 530 mm Bore
  • 265 mm Length
Length 265.000 mm
Bore Size 530 mm
Series H30
Weight 227.172 LB
EAN or UPC 4012801311182
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison