Skip to content Skip to navigation menu
FAGH30/500-HG

H30/500-HG

H30 Series Adapter Sleeve
Item #100953178
  • H30 Series
  • 500 mm Bore
  • 247 mm Length
FAGH30/500-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H30 Series
  • 500 mm Bore
  • 247 mm Length
Series H30
Bore Size 500 mm
Length 247.000 mm
Weight 185.913 LB
EAN or UPC 4012801311151
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison