- H23 Series Adapter Sleeve
- 260 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Locking Device | MB56 |
| Lock Nut O.D. | 350 mm |
| Thread Size | TR280 |
| Shaft Dia. | 260 mm |
| Lock Nut | HM56T |
| Length | 224.000 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Series | H23 |
| Weight | 61.271 LB |
| EAN or UPC | 4012801311120 |

