- H23 Series
- 260 mm Bore
- 211 mm Length
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Locking Device | MB52 |
| Lock Nut O.D. | 330 mm |
| Thread Size | TR260 |
| Bore Size | 260 mm |
| Oil Hole | w/o Oil Hole |
| Length | 211.000 mm |
| Series | H23 |
| Shaft Dia. | 240 mm |
| Lock Nut | HM52T |
| Weight | 54.652 LB |
| EAN or UPC | 4012801311106 |

