Skip to content Skip to navigation menu
FAGH2344X-HG

H2344X-HG

H23 Series Adapter Sleeve
Item #100953169
  • H23 Series
  • 220 mm Bore
  • 186 mm Length
FAGH2344X-HG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 220 mm Bore
  • 186 mm Length
Series H23
Length 186.000 mm
Bore Size 220 mm
Weight 36.816 LB
EAN or UPC 4012801311076
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison