- H23 Series
- 200 mm Bore
- 176 mm Length
| Corner Radius [Min] | 1.1 mm |
| Shaft Dia. | 50 mm |
| Series | H23 |
| Limiting Speed | 7800 rpm |
| Length | 176.000 mm |
| O.D. | 90 mm |
| Bearing Type | Angular Contact |
| Bore Size | 200 mm |
| Bore B | 50 mm |
| Abrasive Belt Width | 30.2 mm |
| Weight | 28.439 LB |
| EAN or UPC | 4012801311045 |

