- H23 Series
- 190 mm Bore
- 169 mm Length
| Bore Size | 190 mm |
| O.D. | 90 mm |
| Corner Radius [Min] | 1.1 mm |
| Abrasive Belt Width | 30.2 mm |
| Limiting Speed | 5900 rpm |
| Bore B | 50 mm |
| Bearing Type | Angular Contact |
| Shaft Dia. | 50 mm |
| Series | H23 |
| Length | 169.000 mm |
| Weight | 22.839 LB |
| EAN or UPC | 4012801311007 |

