Skip to content Skip to navigation menu
FAGH2334

H2334

H23 Series Adapter Sleeve
Item #100953155
  • H23 Series
  • 170 mm Bore
  • 154 mm Length
FAGH2334
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 170 mm Bore
  • 154 mm Length
Length 154.000 mm
Bore Size 170 mm
Series H23
Weight 22.481 LB
EAN or UPC 4012801216784
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison