Skip to content Skip to navigation menu
FAGH2332X508

H2332X508

H23 Series Adapter Sleeve
Item #100953153
  • H23 Series
  • 160 mm Bore
  • 147 mm Length
FAGH2332X508
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 160 mm Bore
  • 147 mm Length
Series H23
Length 147.000 mm
Bore Size 160 mm
Weight 20.15 LB
EAN or UPC 4012801310901
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison