Skip to content Skip to navigation menu
FAGH2332X507

H2332X507

H23 Series Adapter Sleeve
Item #100731774
  • H23 Series
  • 160 mm Bore
  • 147 mm Length
FAGH2332X507
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 160 mm Bore
  • 147 mm Length
Bore Size 160 mm
Length 147.000 mm
Series H23
Weight 21.202 LB
EAN or UPC 4012801310895
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison