Skip to content Skip to navigation menu
FAGH2330X504

H2330X504

H23 Series Adapter Sleeve
Item #100953152
  • H23 Series
  • 150 mm Bore
  • 139 mm Length
FAGH2330X504
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 150 mm Bore
  • 139 mm Length
Length 139.000 mm
Bore Size 150 mm
Series H23
Weight 14.616 LB
EAN or UPC 4012801310888
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison