- H23 Series
- 130 mm Bore
- 121 mm Length
| Bore B | 60 mm |
| Abrasive Belt Width | 36.5 mm |
| Shaft Dia. | 60 mm |
| Bore Size | 130 mm |
| Series | H23 |
| Bearing Type | Angular Contact |
| O.D. | 110 mm |
| Corner Radius [Min] | 1.5 mm |
| Limiting Speed | 4750 rpm |
| Length | 121.000 mm |
| Weight | 10.141 LB |
| EAN or UPC | 4012801310840 |

