Skip to content Skip to navigation menu
FAGH2326X407

H2326X407

H23 Series Adapter Sleeve
Item #100731762
  • H23 Series
  • 130 mm Bore
  • 121 mm Length
FAGH2326X407
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 130 mm Bore
  • 121 mm Length
Bore Size 130 mm
Series H23
Length 121.000 mm
Weight 10.976 LB
EAN or UPC 4012801310833
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison