Skip to content Skip to navigation menu
FAGH2324

H2324

H23 Series Adapter Sleeve
Item #100953143
  • H23 Series
  • 120 mm Bore
  • 112 mm Length
FAGH2324
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 120 mm Bore
  • 112 mm Length
Series H23
Length 112.000 mm
Bore Size 120 mm
Weight 4.397 LB
EAN or UPC 4012801157513
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison