- H23 Series
- 110 mm Bore
- 105 mm Length
| Length | 105.000 mm |
| Shaft Dia. | 25 mm |
| Abrasive Belt Width | 20.6 mm |
| O.D. | 52 mm |
| Bearing Type | Angular Contact |
| Bore B | 25 mm |
| Series | H23 |
| Bore Size | 110 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed | 14300 rpm |
| Weight | 6.039 LB |
| EAN or UPC | 4012801310796 |

