Skip to content Skip to navigation menu
FAGH2320X307

H2320X307

H23 Series Adapter Sleeve
Item #100731747
  • H23 Series
  • 100 mm Bore
  • 97 mm Length
FAGH2320X307
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 100 mm Bore
  • 97 mm Length
Series H23
Bore Size 100 mm
Length 97.000 mm
Weight 5.356 LB
EAN or UPC 4012801310772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison