Skip to content Skip to navigation menu
FAGH2319X304

H2319X304

H23 Series Adapter Sleeve
Item #101022042
  • H23 Series
  • 95 mm Bore
  • 90 mm Length
FAGH2319X304
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 95 mm Bore
  • 90 mm Length
Series H23
Bore Size 95 mm
Length 90.000 mm
Weight 4.645 LB
EAN or UPC 4012801310765
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison