Skip to content Skip to navigation menu
FAGH2318X303

H2318X303

H23 Series Adapter Sleeve
Item #100953137
  • H23 Series
  • 90 mm Bore
  • 86 mm Length
FAGH2318X303
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 90 mm Bore
  • 86 mm Length
Series H23
Bore Size 90 mm
Length 86.000 mm
Weight 3.725 LB
EAN or UPC 4012801310741
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison