Skip to content Skip to navigation menu
FAGH2317X215

H2317X215

H23 Series Adapter Sleeve
Item #100953134
  • H23 Series
  • 85 mm Bore
  • 82 mm Length
FAGH2317X215
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • H23 Series
  • 85 mm Bore
  • 82 mm Length
Series H23
Bore Size 85 mm
Length 82.000 mm
Weight 3.196 LB
EAN or UPC 4012801157575
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison