- H23 Series
- 80 mm Bore
- 78 mm Length
| Series | H23 |
| Bore Size | 80 mm |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 100 mm |
| Bearing Type | Angular Contact |
| Limiting Speed | 7100 rpm |
| Abrasive Belt Width | 33.3 mm |
| Shaft Dia. | 55 mm |
| Bore B | 55 mm |
| Length | 78.000 mm |
| Weight | 2.821 LB |
| EAN or UPC | 4012801310710 |

