- H23 Series
- 80 mm Bore
- 78 mm Length
| Bore Size | 80 mm |
| Thread Size | M80 |
| Lock Nut | KM16 |
| Length | 78.000 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 70 mm |
| Series | H23 |
| Thread Pitch | 2 mm |
| Lock Nut O.D. | 105 mm |
| Locking Device | MB16 |
| Weight | 2.983 LB |
| EAN or UPC | 4012801216715 |

