- H23 Series
- 65 mm Bore
- 65 mm Length
| Bore Size | 65 mm |
| Bore B | 50 mm |
| Shaft Dia. | 50 mm |
| Bearing Type | Angular Contact |
| Length | 65.000 mm |
| Series | H23 |
| Limiting Speed | 6500 rpm |
| Abrasive Belt Width | 44.4 mm |
| O.D. | 110 mm |
| Corner Radius [Min] | 2 mm |
| Weight | 1.679 LB |
| EAN or UPC | 4012801310673 |

